text.skipToContent text.skipToNavigation

Knipex S-Type Pipe Wrench with Plastic Coated Handle for 70mm OD Chromium-Vanadium Steel 560mm


Pipe Wrench S-Type Pinch guard prevents operators fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capab

Article number 0E995432
Surface protection Chromium-plated
Length 560
Suitable for oil filter Yes
Brand KNIPEX
Packed per 1

Specifications

Surface protection Chromium-plated
Length 560
Suitable for oil filter Yes
Brand KNIPEX

Description

Pipe Wrench S-Type Pinch guard prevents operators fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Capacities for pipes (diameter): Ø 2 3/4in- Capacities for pipes (diameter): Ø 70mm- Capacities for nuts: 70mm- Inner diameter, inches: Ø 2 in- Pipe inner dia.: 50mm

Article numbers

Article number 0E995432
EAN 4003773078876
UBB 500513362417
UNSPSC 27111708
Manufacturer article nr  83 61 020
Do not close this page. This message will disappear, when the page is fully loaded.