text.skipToContent text.skipToNavigation

Knipex Cable Shear 20mm 1-Component Handle 200mm


Cable Shears clean and smooth cut without crushing and deformation. by dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to Ø 20 mm can be cut in one-hand operation. Pinch guard prevents operators fingers being pinched. For cutting copper and aluminium cables up to Ø 20 mm (70 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. Low handforce required due to favourable lever ratio and special blade geometry. Adjustable bolted joint, self-retaining screw. - Cutting capacity copper cable, multiple-stranded: 70mm²- Cutting capacity copper cable, multiple-stranded: Ø 20mm- AWG: 2 / 0- VDE tested: yes

Cikkszám K1161.710.200
Suitable for max. cable diameter (mm) 20
Insulated Yes
Max. cable cross section (mm²) 70
Suitable for steel wire braiding No
Total length (mm) 200
Csomagolás: 1

Műszaki adatok

Suitable for max. cable diameter (mm) 20
Insulated Yes
Max. cable cross section (mm²) 70
Suitable for steel wire braiding No
Total length (mm) 200
Construction/operation Mechanic one hand
Isolation protection 1000 V Yes
Suitable for solid conductors No
VDE tested Yes
Brand Knipex
Weight per piece (g) 365
Commodity code 82033000
Type Cable Shear

Leírás

Cable Shears clean and smooth cut without crushing and deformation. by dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to Ø 20 mm can be cut in one-hand operation. Pinch guard prevents operators fingers being pinched. For cutting copper and aluminium cables up to Ø 20 mm (70 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. Low handforce required due to favourable lever ratio and special blade geometry. Adjustable bolted joint, self-retaining screw. - Cutting capacity copper cable, multiple-stranded: 70mm²- Cutting capacity copper cable, multiple-stranded: Ø 20mm- AWG: 2 / 0- VDE tested: yes

Cikkszámok

Cikkszám K1161.710.200
EAN 4003773026952
UBB 419106010327
UNSPSC 44121618
Gyártó cikksz 95 17 200
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.