text.skipToContent text.skipToNavigation

Knipex Precision Circlip Pliers for Bore Holes 8-13mm Straight Tip 140mm


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws. - Size of bore: Ø 8 – 13mm- Tips (diameter): Ø 0.9mm

Numero articolo K1059.110.000
Design Straight
Insulated Yes
Length (mm) 140
Chucking range (mm) 8 - 13
Suitable for outside locking rings No
Confezionato per 1

Specifiche

Design Straight
Insulated Yes
Length (mm) 140
Chucking range (mm) 8 - 13
Suitable for outside locking rings No
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 105
Commodity code 8203200000
Type Precision Circlip Pliers for Bore Holes

Descrizione

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 C, straight jaws. - Size of bore: Ø 8 – 13mm- Tips (diameter): Ø 0.9mm

Numeri di articolo

Numero articolo K1059.110.000
EAN 4003773048510
UBB 500501356447
UNSPSC 27112140
Nr articolo produttore  48 11 J0
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.