text.skipToContent text.skipToNavigation

Knipex High Leverage Diagonal Cutter with Black Atramentized 2-3.4mm 160mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. with opening spring, to be activated if required. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Schneidwerte harter Draht (Durchmesser): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm

Numero articolo K1074.121.160
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V No
Confezionato per 1

Specifiche

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 160
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 209
Commodity code 8203200000
Type High Leverage Diagonal Cutter with Black Atramentized

Descrizione

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. with opening spring, to be activated if required. - Cutting capacities medium hard wire (diameter): Ø 3.4mm- Schneidwerte harter Draht (Durchmesser): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm

Numeri di articolo

Numero articolo K1074.121.160
EAN 4003773065111
UBB 500504491027
UNSPSC 23151901
Nr articolo produttore  74 12 160
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.