text.skipToContent text.skipToNavigation

Knipex High Leverage Diagonal Cutter with Plastic Coated 2.2-3.8mm 180mm


High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Schneidwerte harter Draht (Durchmesser): Ø 2.7mm- Cutting capacities piano wire (diameter): Ø 2.2mm

Numero articolo K1074.100.180
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 180
Isolation protection 1000 V No
Confezionato per 1

Specifiche

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 180
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 220
Commodity code 8203200000
Type High Leverage Diagonal Cutter with Plastic Coated

Descrizione

High Leverage Diagonal Cutter For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Schneidwerte harter Draht (Durchmesser): Ø 2.7mm- Cutting capacities piano wire (diameter): Ø 2.2mm

Numeri di articolo

Numero articolo K1074.100.180
EAN 4003773022008
UBB 419104210358
UNSPSC 23151901
Nr articolo produttore  74 01 180
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.