text.skipToContent text.skipToNavigation

Knipex Flat Nose Pliers 28mm Straight Tip 1-Component Handle Steel 140mm


Flat Nose Pliers flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Jaw length (L3): 28.0mm- Head width (W3): 15.5mm

Numero articolo K1020.100.140
Insulated Yes
Surface protection Other
Total length (mm) 140
Isolation protection 1000 V Yes
Material Steel
Confezionato per 1

Specifiche

Insulated Yes
Surface protection Other
Total length (mm) 140
Isolation protection 1000 V Yes
Material Steel
Grip design 2-components
Handle cover Plastic-coated
VDE tested Yes
Brand Knipex
Weight per piece (g) 100
Type Flat Nose Pliers

Descrizione

Flat Nose Pliers flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces. - Jaw thickness (joint) (T1): 9.5mm- Jaw length (L3): 28.0mm- Head width (W3): 15.5mm

Numeri di articolo

Numero articolo K1020.100.140
EAN 4003773022794
UBB 419100020256
UNSPSC 27112126
Nr articolo produttore  20 01 140
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.