text.skipToContent text.skipToNavigation

Knipex ESD Electronics Pliers Flat-Round 2mm Jaw Depth Multi-Component Grip Steel Polished 115mm


Electronics Pliers ESD . Head carefully rounded: no sharp edges that could damage the material. electrically discharging handles - dissipative. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. . half-round jaws. - Jaw length (B): 22.5mm- Jaw thickness (joint) (D): 7.0mm- Tips width (E): 2.0mm- Tips thickness (F): 1.3mm- Head width (A): 11.0mm- ESD: yes

Numero articolo K1035.225.115
Insulated Yes
Shape Straight
Weight 71
Length (mm) 115
Compression shape Trapezoid compression
Confezionato per 1

Specifiche

Insulated Yes
Shape Straight
Weight 71
Length (mm) 115
Compression shape Trapezoid compression
Material Steel
Head width (mm) 1.5
Grip design Other
ESD tested Yes
Handle cover Other
Gripping surface Plain
Forged Yes
Brand Knipex
Weight per piece (g) 60
Commodity code 8203200000
Type ESD Electronics Pliers

Descrizione

Electronics Pliers ESD . Head carefully rounded: no sharp edges that could damage the material. electrically discharging handles - dissipative. High, slim sleeves for fine and comfortable gripping between thumb and index finger. . Smoothly ground gripping surfaces for damage-free gripping. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. . half-round jaws. - Jaw length (B): 22.5mm- Jaw thickness (joint) (D): 7.0mm- Tips width (E): 2.0mm- Tips thickness (F): 1.3mm- Head width (A): 11.0mm- ESD: yes

Numeri di articolo

Numero articolo K1035.225.115
EAN 4003773024842
UBB 240100027152
UNSPSC 27112126
Nr articolo produttore  35 22 115 ESD
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.