text.skipToContent text.skipToNavigation

Knipex Tool Set in Plastic Box 7-Piece


Tool Box RED Electric Set 2 High-quality, versatile, shock-resistant plastic case. Foam insert with honeycomb structure for variable equipment. External dimensions (W x H x D): 340 x 56 x 275 mm. all pliers and screwdrivers except water pump pliers VDE-tested according to DIN EN/IEC 60900. Content: 1 x 03 06 180 Knipex Combination Pliers (180 mm), 1 x 88 03 180 Knipex Alligator® Water Pump Pliers (180 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 006100 Wera Screwdrivers for slotted screws 160 i (0,4 x 2,5 x 80 mm), 1 x 006152 Wera Screwdrivers for cross recessed Phillips® screws 162i PH (PH1 x 80 mm), 1 x 006115 Wera Screwdrivers for slotted screws 160 i (0,8 x 4,0 x 100 mm),

Artikelnummer K1392.002.115
Packaging Plastic box
Electrician set Yes
Number of cable cutters 1
Number of crosshead screwdrivers PH 1
Number of slotted screwdrivers 1
Verpackt pro 1

Spezifikationen

Packaging Plastic box
Electrician set Yes
Number of cable cutters 1
Number of crosshead screwdrivers PH 1
Number of slotted screwdrivers 1
Total number of tools 7
Number of pliers 4
Brand Knipex
Weight per piece (g) 1530
Commodity code 82055980
Type Tool Set

Beschreibung

Tool Box RED Electric Set 2 High-quality, versatile, shock-resistant plastic case. Foam insert with honeycomb structure for variable equipment. External dimensions (W x H x D): 340 x 56 x 275 mm. all pliers and screwdrivers except water pump pliers VDE-tested according to DIN EN/IEC 60900. Content: 1 x 03 06 180 Knipex Combination Pliers (180 mm), 1 x 88 03 180 Knipex Alligator® Water Pump Pliers (180 mm), 1 x 70 06 160 Knipex Diagonal Cutter (160 mm), 1 x 26 16 200 Knipex Snipe Nose Side Cutting Pliers (Stork Beak Pliers) (200 mm), 1 x 006100 Wera Screwdrivers for slotted screws 160 i (0,4 x 2,5 x 80 mm), 1 x 006152 Wera Screwdrivers for cross recessed Phillips® screws 162i PH (PH1 x 80 mm), 1 x 006115 Wera Screwdrivers for slotted screws 160 i (0,8 x 4,0 x 100 mm),

Artikelnummern

Artikelnummer K1392.002.115
EAN 4003773042853
UBB 240120681285
UNSPSC 27112137
Hersteller Artikel Nr 00 21 15
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.