text.skipToContent text.skipToNavigation

KIPP Indexing plungers with key ring, without locknut Metric fine thread Steel 5.8, hardened pin Black oxide

Artikelnummer
Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Steel grade 5.8. Key ring 1.4310, bright.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. The key ring is also suitable for automatic actuation of the indexing plunger by e.g. program-controlled pneumatic cylinder or by remote control using Bowden cables.

Spezifikationen

Brand Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Thread Metric fine thread
Info Material: Steel grade 5.8. Key ring 1.4310, bright.Version: Indexing pin hardened, ground, black oxidized.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. The key ring is also suitable for automatic actuation of the indexing plunger by e.g. program-controlled pneumatic cylinder or by remote control using Bowden cables.

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.