text.skipToContent text.skipToNavigation

KIPP Cam-action indexing plungers Weldable steel 1.0403/5.8, hardened pin Black oxide

Numero articolo
Marchio Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Info Material: Handle 1.0503. Pin steel grade 5.8. Sleeve 1.0403 weldable.Version: Black oxidized. Pin hardened and ground.Note: Cam-action indexing plungers are used when the indexing pin should not project all the time. Turning the handle through 180° pulls in the pin. A notch ensures that the handle remains in this position. To weld the cam-action indexing plungers we recommend inert gas shielded welding with TIG welding equipment.

Specifiche

Marchio Kipp
Class 5.8
Material Steel
Surface treatment Black Oxide
Info Material: Handle 1.0503. Pin steel grade 5.8. Sleeve 1.0403 weldable.Version: Black oxidized. Pin hardened and ground.Note: Cam-action indexing plungers are used when the indexing pin should not project all the time. Turning the handle through 180° pulls in the pin. A notch ensures that the handle remains in this position. To weld the cam-action indexing plungers we recommend inert gas shielded welding with TIG welding equipment.

Products (0)

  Stock Net price   Sign up
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.