text.skipToContent text.skipToNavigation

Hose trolley 2434 connection thread 16 mm 5/8 inch PVC HOZELOCK


Article number 8J669682
Surface protection Other
Material Other
Mobile Yes
For hose inside diameter (mm) 12.5
Roll-up mechanism Hand
With hose Yes
Max. travel length (m) 60
Packed per 1

Specifications

Surface protection Other
Material Other
Mobile Yes
For hose inside diameter (mm) 12.5
Roll-up mechanism Hand
With hose Yes
Max. travel length (m) 60
Size of inlet thread connection (inch) 3/4 inch
Size of drum thread connection (inch) 3/4 inch
Size of drum thread connection (mm) 16
Brand Hozelock
Commodity code 73269050

Article numbers

Article number 8J669682
EAN 5010646052252
UBB 500583499248
UNSPSC 24102103
Manufacturer article nr  2434R3535
Do not close this page. This message will disappear, when the page is fully loaded.