text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point BSW BS 2470 Steel Plain 45H 1/2X1.1/2

Specifications

Diameter 1/2 Inch
Length 1.1/2 Inch
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread British Standard Whitworth
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).

Dimensions

C 0.291
J 0.25
K (min.) 0.2
Threads per inch 12

Standards

BS 2470

Article numbers

Article number 07940.127.040
EAN 8715492168023
UBB 950351531542
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.