text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head DIN 7984 Steel Plain 010.9 M5X10


Numero articolo
Diametro
Lunghezza
Class 010.9
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Confezionato per 200
Solo full box

Specifiche

Diametro M5
Lunghezza 10 mm
Class 010.9
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

b (min.) 16
d-D M5
dk 8.5
Full thread if L ≤ 25
k 3.5
L (mm) 10
P 0.8
s 3

Standard

DIN 7984

Numeri di articolo

Numero articolo 07105.050.010
EAN 8715492063939
UBB 953351828124
UNSPSC 31161605

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.