text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated 8.8 M3X16


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M3
Length 16 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b 18
d-D M3
dk (max.) 5.5
Full thread if L ≤ 20
k (max.) 3
L (mm) 16
P 0.5
s 2.5

Standards

BS 4168-1
NF E25-125
NEN 1241
ASME B18.3.1M
DIN 912
ISO 4762

Article numbers

Article number 07160.030.016
EAN 8715492070791
UBB 950351441049
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.