text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M8X40

Article number
Diameter
Length
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right

Specifications

Diameter M8
Length 40 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 28
d-D M8
dk (max.) 13
Full thread if L ≤ 35
k (max.) 8
L (mm) 40
P 1.25
s 6

Standards

BS 4168-1
ASME B18.3.1M
DIN 912
NEN 1241
ISO 4762
NF E25-125

Article numbers

Article number 45205.080.040
EAN 8715494294898
UBB 500577270548
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.