text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Aluminium P60 M5X12

Specifications

Diameter M5
Length 12 mm
Class P60
Driving features Hexagon socket
Head shape Cylindrical head
Material Aluminium
Thread direction Right
Thread Metric thread

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 12
P 0.8
s 4

Standards

ISO 4762
NF E25-125
BS 4168-1
DIN 912
ASME B18.3.1M
NEN 1241

Article numbers

Article number 45205.050.012
EAN 8715494294690
UBB 500577268583
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.