text.skipToContent text.skipToNavigation

Hexagon head screw for pressure vessels ISO 4017 Steel (AD-W7) Plain 5.6 M24X55

Specifications

Diameter M24
Length 55 mm
Class 5.6
Driving features Hexagon
Head shape Hexagon head
Material Steel (AD-W7)
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info Specific features of fasteners for pressure vessels:
  • Intended for use in pressure vessels, steam appliances, equipment and flange connections at temperatures from -10 °C up to +300 °C.
  • Meets the requirements of AD2000-W7, TRD106 and DIN 267-13.
  • Manufacturers included in VdTÜV-Merkblatt 1253/4 are entitled to replace a certificate EN 10204 3.1 by marking the fasteners with the property class and the manufacturer’s mark. This recognition is equally accepted by Lloyd's Register Energy.for pressure vessels

Dimensions

d-D M24
k 15
L (mm) 55
P 3
s 36

Standards

NF E25-114
NEN 1568
ASME B18.2.3.1M
DIN 933
ISO 4017

Article numbers

Article number 08760.240.055
EAN 8715492564566
UBB 950351674102
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.