text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 8.8 M4X55


Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M4
Length 55 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b (min.): L≤125mm 14
d-D M4
k 2.8
L (mm) 55
P 0.7
s 7

Standards

DIN 931
ASME B18.2.3.1M
ISO 4014
NEN 1555
NF E25-112

Article numbers

Article number 01200.040.055
EAN 8717077049314
UBB 500644996638
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.