text.skipToContent text.skipToNavigation

Heavy duty locksmith clamp clamping w.300mm a.140mm toggle PROMAT


Fixed clamp made of cold-drawn sectional steel - drop-forged sliding clamp - hardened and tempered - galvanized - spindle with trapezoidal thread and SW 17 at the spindle end - movable (up to 35°) pressure plate and toggle handle for heavy-duty use when clamping workpieces in steel construction - locksmiths - wood gluing - mechanical engineering, etc. -

Article number 6C577608
Brand Promat
Packed per 1

Specifications

Brand Promat

Description

Fixed clamp made of cold-drawn sectional steel - drop-forged sliding clamp - hardened and tempered - galvanized - spindle with trapezoidal thread and SW 17 at the spindle end - movable (up to 35°) pressure plate and toggle handle for heavy-duty use when clamping workpieces in steel construction - locksmiths - wood gluing - mechanical engineering, etc. - for clamping forces of 12 kN with 150 mm clamping width

Article numbers

Article number 6C577608
EAN 4015448918523
UBB 500729854710
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.