text.skipToContent text.skipToNavigation

Havep Coverall 2090 Navy blue 54

Article number 1L020775
Colour Blue
Insulated No
Oil resistant No
Resistant to chemicals No
Antistatic version No
Material Cotton
Fire retardant version No

Specifications

Colour Blue
Insulated No
Oil resistant No
Resistant to chemicals No
Antistatic version No
Material Cotton
Fire retardant version No
Button closing Yes
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable No
Fitting type Regular fit
Water repellent No
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 54 - 54
Material weight (g/m²) 300
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand HAVEP

Article numbers

Article number 1L020775
EAN 8713042002841
UBB 500512887646
UNSPSC 46181533
Manufacturer article nr  2090-048100--54
Do not close this page. This message will disappear, when the page is fully loaded.