text.skipToContent text.skipToNavigation

Gedore Socket Key Set in Tool Module 9-Piece


(2/3 module) With Allen keys with T-handle. Made of vanadium steel. With ball end on the long blade. Chromated and blue handle with hanging hole

Article number 4T528587
Insulated Yes
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Packed per 1

Specifications

Insulated Yes
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 8
Sizes (mm) 2 - 10
Number of keys 9
Number of hexagonal keys 9
Brand Gedore
Type Socket Key Set

Description

(2/3 module) With Allen keys with T-handle. Made of vanadium steel. With ball end on the long blade. Chromated and blue handle with hanging hole

Article numbers

Article number 4T528587
EAN 4010886895375
UBB 500632586722
UNSPSC 27111710
Manufacturer article nr  2309009
Do not close this page. This message will disappear, when the page is fully loaded.