text.skipToContent text.skipToNavigation

Gedore S 1072-001 Tool Assortment in Tool Bag with Handle 29-Piece


With carrying handle and carrying strap, 17 open compartments, 1 of which with Velcro fastener, Additional 7 internal stretch tape holders

Article number 2J916647
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 2
Number of socket inserts 1
Number of socket spanners 5
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 29
Number of files 0
Number of measuring tools 1
Number of pliers 2
Number of combination spanners 5
Number of hexagonal keys 7
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 1
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 1
Number of hammers 1
Number of multifunctional tools 0
Number of saws 0
Brand Gedore
Model S 1072-001

Description

With carrying handle and carrying strap, 17 open compartments, 1 of which with Velcro fastener, Additional 7 internal stretch tape holders

Article numbers

Article number 2J916647
EAN 4010886952863
UBB 500702674192
UNSPSC 27110000
Manufacturer article nr  3100448
Do not close this page. This message will disappear, when the page is fully loaded.