text.skipToContent text.skipToNavigation

Gedore K 37 100 Impact Socket 100mm Hex 54mm Depth 1-1/2" Square Drive Steel Gun Metal 125mm


Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 40, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 6470 and KB 6475 from 95 mm and up, * not standardised, * not standardised

Artikelnummer
Surface protection Other
Wrench width (mm) 100
Length (mm) 125
Isolation protection 1000 V No
Connection size 1 1/2 inch
Verpackt pro 1

Spezifikationen

Surface protection Other
Wrench width (mm) 100
Length (mm) 125
Isolation protection 1000 V No
Connection size 1 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 54
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 8470
Commodity code 8204200000
Model K 37 100
Type Impact Socket

Beschreibung

Machine-operated, suitable for all standard electric and air tools, Square drive as per DIN 3121 - H 40, ISO 1174, GEDORE special steel, gun-metal finish, Use KB 6470 and KB 6475 from 95 mm and up, * not standardised, * not standardised

Artikelnummern

Artikelnummer G2345.982.001
EAN 4010886632932
UBB 203120528047
UNSPSC 27111704
Hersteller Artikel Nr 6329370

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.