text.skipToContent text.skipToNavigation

Gedore 1990 VDE Extension Bar 1/2" Drive 250mm


With lock screw for holding the socket wrenches, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, Not suited for use with VDE IN 19, 16 - 18 mm insulation overhang, 16 - 18 mm insulation overhang

Artikelnummer G3115.001.775
Length (mm) 250
Isolation protection 1000 V Yes
Connection size 1/2 inch
Connection size (mm) 12.5
Tested according to ISO 3316 No
Verpackt pro 1

Spezifikationen

Length (mm) 250
Isolation protection 1000 V Yes
Connection size 1/2 inch
Connection size (mm) 12.5
Tested according to ISO 3316 No
VDE tested Yes
Brand Gedore
Weight per piece (g) 400
Commodity code 8466103800
Type VDE Extension Bar

Beschreibung

With lock screw for holding the socket wrenches, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, Not suited for use with VDE IN 19, 16 - 18 mm insulation overhang, 16 - 18 mm insulation overhang

Artikelnummern

Artikelnummer G3115.001.775
EAN 4010886612415
UBB 203122629165
UNSPSC 27110000
Hersteller Artikel Nr 6124130
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.