text.skipToContent text.skipToNavigation

Gedore Bit Holder 1/4" Tip


Hexagon drive as per DIN 3126 - E 6.3 (1/4“) and hex recess drive as per DIN 3126 - D 6.3 (1/4“), With magnetic holder, Chrome-plated, With magnetic holder, Chrome-plated, pin gun-metal finish

Objednací číslo G2407.001.770
Length (mm) 60
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Baleno po 1

Specifikace

Length (mm) 60
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder Yes
Brand Gedore
Weight per piece (g) 40
Commodity code 8466103800
Type Bit Holder

Popis

Hexagon drive as per DIN 3126 - E 6.3 (1/4“) and hex recess drive as per DIN 3126 - D 6.3 (1/4“), With magnetic holder, Chrome-plated, With magnetic holder, Chrome-plated, pin gun-metal finish

Čísla materiálu

Objednací číslo G2407.001.770
EAN 4010886653869
UBB 203122619349
UNSPSC 27112814
Výrobní číslo položky 6538610
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.