text.skipToContent text.skipToNavigation

Gedore 894 VDE Spanner 14mm 145mm Length


VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, Jaw set at 15°, Jaw set at 15°

Article number
Length (mm) 145
Isolation protection 1000 V Yes
Wrench size large (mm) 14
Wrench size small (mm) 14
Single wrench model Yes
Packed per 1

Specifications

Length (mm) 145
Isolation protection 1000 V Yes
Wrench size large (mm) 14
Wrench size small (mm) 14
Single wrench model Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Brand Gedore
Weight per piece (g) 60
Type Spanner

Description

VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, Jaw set at 15°, Jaw set at 15°

Article numbers

Article number G3100.140.001
EAN 4010886657256
UBB 203122627839
UNSPSC 27111726
Manufacturer article nr  6572550

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.