text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgio
Francia
Germany
Italy
Olanda
Polonia
Portogallo
Regno Unito
Repubblica Ceca
Romania
Slovacchia
Spagna
Ungheria
Other
Fabory Group
Europe
中国
Language
Olandese
Francese
Inglese
Espagnol
Anglais
Anglais
Français
Allemand
Espagnol
Italien
Francese
Inglese
Néerlandais
Anglais
Polacco
Inglese
Portugais
Anglais
Ceco
Inglese
Rumeno
Inglese
Anglais
Slovacco
Inglese
Ungherese
Inglese
Cinese semplificato
German
English
Italian
English
Country
Germany
Belgique
Espagne
France
Hongrie
Italy
Pays-Bas
Pologne
Portugal
Roumanie
Royaume-Uni
République Tchèque
Slovaquie
Other
Fabory Group
Europa
中国
Language
Néerlandais
Français
Anglais
Inglese
Francese
Tedesco
Spagnolo
Italiano
Francese
Inglese
Hongrois
Anglais
Olandese
Inglese
Polonais
Anglais
Portoghese
Inglese
Inglese
Roumain
Anglais
Tchèque
Anglais
Slovaque
Anglais
Spagnolo
Inglese
Chinois (simplifié)
German
English
Italian
English
Login
Register
Industries
Industries
Constructeurs de camions et de remorques
Constructeurs de machines agroalimentaires
Agriculture
Semiconducteurs & Médical
Bâtiments & Constructions
Industrie pétrochimique
Eolien
Autres industries
Solutions
Fabory Logic
RFID
Armoire à balance
Kitting
Pick & Put to Light
Fabory app
AQ/CQ et ingénierie
Laboratoire
Portail 3D
Formations
Solutions digitales
Gamme
Gamme de produits
Fixations
C-Parts
Outils et EPI
Leading standard
Normes DIN
Normes ISO
Lubrinox
Expert en fixations
Large gamme
Spécifique à l'industrie
Kitting pour les fixations
Innovations
Vers notre webshop
Commandez directement via notre webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrench accessories
All categories
Apparecchiature per saldatura, brasatura e gas
Attrezzi a pressione aria
Attrezzi elettrici
Attrezzi manuali
Automotori e flotta
Brands
Elementi di fissaggio
Grinding & sanding
Idraulica, aria compressa e impianti idraulici
Mecanizado
Movimentazione materiali e stoccaggio
Prodotti chimici e nastri
Prodotti di sicurezza
Pulizie
Rifornimenti elettrici
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrench accessories
1S621205
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 7418-02 Ratchet Adapter 1/2" Square Drive 7.2° Angle
Add to catalogue
Previous
Next
Article number
1S621205
Wrench width (mm)
Design
Square fitting
Insulated
No
Height
28.8
Weight
363
View all specifications
Specifications & standards
Downloads
Specifications
Wrench width (mm)
12.5
Design
Square fitting
Insulated
No
Height
28.8
Weight
363
Antimagnetic
No
Isolation protection 1000 V
No
Connection size
14x18 mm
Explosion-proof
No
With handle
No
Trough-feed model
No
Universal joint
No
Connection size (mm)
12.5
Swing back angle (°)
7
Reversible
Yes
Construction ratchet
No
Suitable for bits
No
Socket locking
Yes
Integrated unlocking
No
Rotating handle
Yes
Extendable handle
No
Articulated head
No
Rotating head
No
Rectangular mounting
Yes
Suitable for sockets
Yes
VDE tested
No
Brand
Gedore
Commodity code
82079099
Type
Ratchet Adapter
Download as PDF
Print
Description
Made of CV steel. Matt chrome-plated. With fine toothing. 7.2º backswing angle. 50 teeth. For torque spanners
Article numbers
Article number
1S621205
EAN
4002805748022
UBB
500642813272
UNSPSC
27111715
Manufacturer article nr
7687580
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering