text.skipToContent text.skipToNavigation

Gedore 26 R Tubular Box Spanner 8 x 9mm Chrome Plated 112mm


Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Numero articolo
Surface protection Chromium-plated
Length (mm) 112
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 9
Confezionato per 1

Specifiche

Surface protection Chromium-plated
Length (mm) 112
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 9
Wrench size small (mm) 8
Head width large (mm) 41
Wrench depth small (mm) 6
Wrench depth large (mm) 7
With tommy bar Yes
Suitable for tommy bar Yes
Brand Gedore
Weight per piece (g) 50
Commodity code 8204200000
Model 26 R
Type Tubular Box Spanner

Descrizione

Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated, With hole for tommy bars 26 D and 26 RS (please order separately), * not standardised, *not standardised

Numeri di articolo

Numero articolo G2456.008.009
EAN 4010886621028
UBB 240120109899
UNSPSC 27111708
Nr articolo produttore  6210210

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.