text.skipToContent text.skipToNavigation

Fischer tkl m 12 clamp hanger


The fischer clamp hanger with thread socket for simple fixing to steel girders via clamps. Safety fishplates are required for VdS equipment over DN 65. The hollow cut of the fixing screw effectively prevents it from slipping from the steel girder.

Article number 20949FIS
Length
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 228.08
Packed per 1

Specifications

Length 85 mm
Quality class Other
Material Steel
Brand Fischer
Weight per piece (g) 228.08
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.
Commodity code 73259910

Description

The fischer clamp hanger with thread socket for simple fixing to steel girders via clamps. Safety fishplates are required for VdS equipment over DN 65. The hollow cut of the fixing screw effectively prevents it from slipping from the steel girder.

Article numbers

Article number 20949FIS
EAN 4006209209493
UBB 500616797709
UNSPSC 31162905
Manufacturer article nr  20949
Do not close this page. This message will disappear, when the page is fully loaded.