text.skipToContent text.skipToNavigation

Fischer sxrl 10x120 fus r frame fixing


The fischer frame fixing SXRL-FUS A4 is approved along with the fischer hexagon head screw with moulded washer and integrated bit holder TX40 for multiple fixings of non-load-bearing systems in masonry, concrete, and aerated concrete. The two expansion zones in the fixing induce forces equally into perforated masonry, these combine to form a long expansion element in aerated concrete and solid building material. The frame fixing with the safety screw made out of stainless steel is suitable for fixings in external areas such as façade, ceiling, and roof sub-structures.

Article number
Colour Grey
Design Universal anchor plug
Surface protection Other
With screw Yes
Length (mm) 120
Packed per 1

Specifications

Colour Grey
Design Universal anchor plug
Surface protection Other
With screw Yes
Length (mm) 120
Material Plastic
Drill hole diameter (mm) 10
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation Yes
Push-through installation Yes
Pre-positioned installation No
Pre-positioned installation No
Spaced installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Weight per piece (g) 2507
Commodity code 73181575

Description

The fischer frame fixing SXRL-FUS A4 is approved along with the fischer hexagon head screw with moulded washer and integrated bit holder TX40 for multiple fixings of non-load-bearing systems in masonry, concrete, and aerated concrete. The two expansion zones in the fixing induce forces equally into perforated masonry, these combine to form a long expansion element in aerated concrete and solid building material. The frame fixing with the safety screw made out of stainless steel is suitable for fixings in external areas such as façade, ceiling, and roof sub-structures.

Article numbers

Article number 63477.100.120
EAN 4048962181074
UBB 500729350131
UNSPSC 00000000
Manufacturer article nr  522732

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.