text.skipToContent text.skipToNavigation

Fischer rd m 6/ m 8 reduction piece


The fischer reduction piece RD M6 / M8 is a fastening element used to reduce the diameter of a holder from M6 to M8. The reduction socket is produced from high-quality steel with material number 1.0718 and zinc-plated.

Article number 79694FIS
Length
Design Internal- and external thread
Sleeve length (mm) 11.5
Surface protection Galvanic/electrolytic zinc plated
Material Steel
Packed per 1

Specifications

Length 20 mm
Design Internal- and external thread
Sleeve length (mm) 11.5
Surface protection Galvanic/electrolytic zinc plated
Material Steel
Dimension 1 (metric) 6
Dimension 2 (metric) 8
Brand Fischer
Weight per piece (g) 14.198
Commodity code 7318190090

Description

The fischer reduction piece RD M6 / M8 is a fastening element used to reduce the diameter of a holder from M6 to M8. The reduction socket is produced from high-quality steel with material number 1.0718 and zinc-plated.

Article numbers

Article number 79694FIS
EAN 4006209796948
UBB 500616857107
UNSPSC 31162905
Manufacturer article nr  79694
Do not close this page. This message will disappear, when the page is fully loaded.