text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Fischer rd m 10/ m 8 reduction piece


The fischer reduction piece RD M10 / M8 is a fastening element used to reduce the diameter of a holder from M10 to M8. The reduction socket is produced from high-quality steel with material number 1.0718 and zinc-plated.

Article number 79692FIS
Length
Design Internal- and external thread
Sleeve length (mm) 15
Surface protection Galvanic/electrolytic zinc plated
Material Steel
Packed per 1

Specifications

Length 23 mm
Design Internal- and external thread
Sleeve length (mm) 15
Surface protection Galvanic/electrolytic zinc plated
Material Steel
Dimension 1 (metric) 10
Dimension 2 (metric) 8
Brand Fischer

Description

The fischer reduction piece RD M10 / M8 is a fastening element used to reduce the diameter of a holder from M10 to M8. The reduction socket is produced from high-quality steel with material number 1.0718 and zinc-plated.

Article numbers

Article number 79692FIS
EAN 4006209796924
UBB 500616856943
UNSPSC 31162905
Manufacturer article nr  79692
Do not close this page. This message will disappear, when the page is fully loaded.