text.skipToContent text.skipToNavigation

Fischer pdh m 8 pendulum hanger


The fischer pendulum hanger PDH is a single-point fixing with flexible pendulum effect for absorption of pipeline length adjustments. Paired use is required for movable pipes. The design of the pendulum hanger allows for a degree of freedom of 360°. The screw-in sleeve allows for good height adjustment. Connecting thread M 8.

Article number 79676FIS
Length
Brand Fischer
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.
Packed per 1

Specifications

Length 74 mm
Brand Fischer
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.

Description

The fischer pendulum hanger PDH is a single-point fixing with flexible pendulum effect for absorption of pipeline length adjustments. Paired use is required for movable pipes. The design of the pendulum hanger allows for a degree of freedom of 360°. The screw-in sleeve allows for good height adjustment. Connecting thread M 8.

Article numbers

Article number 79676FIS
EAN 4006209796764
UBB 500616855952
UNSPSC 31162905
Manufacturer article nr  79676
Do not close this page. This message will disappear, when the page is fully loaded.