text.skipToContent text.skipToNavigation

Fischer gkm metal plasterbplug


The fischer gypsum plasterboard fixing GKM is made of metal. When in pre-positioned installation, the plug is screwed in either manually or with a cordless screwdriver so that it is flush to the surface in gypsum plasterboard. No pre-drilling is required with single planked gypsum plasterboard panels. With gypsum fibreboard and double-planked gypsum pla

Article number
Design Plasterboard plug
Surface protection Galvanized
With screw No
Quality class Other
Material Steel
Packed per 1

Specifications

Design Plasterboard plug
Surface protection Galvanized
With screw No
Quality class Other
Material Steel
Drill hole diameter (mm) 8
Suitable for gas concrete No
Suitable for coach screw Yes
With edge Yes
Suitable for concrete No
Suitable for cast iron pipe Yes
Suitable for calcium silicate brick No
Suitable for natural stone No
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick No
Suitable for vertical coring brick No
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 410

Description

The fischer gypsum plasterboard fixing GKM is made of metal. When in pre-positioned installation, the plug is screwed in either manually or with a cordless screwdriver so that it is flush to the surface in gypsum plasterboard. No pre-drilling is required with single planked gypsum plasterboard panels. With gypsum fibreboard and double-planked gypsum plasterboard panels pre-drilling should take place with a Ø 8 mm drill. The fischer GKM can hold wood, self-tapping, and chipboard screws between 4 and 5 mm thick as well as various hooks and eyes. It is therefore universally suitable for quickly and safely mounting lights, electrical installations, and interior accessories.

Article numbers

Article number 63134.000.001
EAN 4006209245569
UBB 500729311372
UNSPSC 00000000
Manufacturer article nr  24556

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.