text.skipToContent text.skipToNavigation

Fischer fh ii 10/15 sk zp highperformance anchor


The fischer high-performance anchor FH II SK with countersunk head is a sleeve anchor made of zinc-plated steel. The anchor is set in the time-saving through-type installation. When tightening the anchor, the cone is pulled into the expansion sleeve and expands it against the hole wall. The black plastic ring prevents the anchor from rotating and absorb

Article number
Screwing system Internal hexagon
Length (mm) 65
Thread type Metric
Thread type Metric
Thread size (metric) 6
Packed per 1

Specifications

Screwing system Internal hexagon
Length (mm) 65
Thread type Metric
Thread type Metric
Thread size (metric) 6
Drill hole diameter (mm) 10
Number of washers 0
Fastening provision Other
Bracing Split anchor
Effective anchorage depth (mm) 40
Number of nuts 0
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Max. clamping thickness (mm) 15
With collar No
Anchor model External thread
Brand Fischer
Weight per piece (g) 1646

Description

The fischer high-performance anchor FH II SK with countersunk head is a sleeve anchor made of zinc-plated steel. The anchor is set in the time-saving through-type installation. When tightening the anchor, the cone is pulled into the expansion sleeve and expands it against the hole wall. The black plastic ring prevents the anchor from rotating and absorbs the torque slippage. This means that the fixture is pulled towards the anchoring base. The fischer high-performance anchor FH II SK with countersunk head is ideally suited to fix railings, staircases, and ladders in cracked and non-cracked concrete.

Article numbers

Article number 63071.010.015
EAN 4048962016765
UBB 500729311117
UNSPSC 00000000
Manufacturer article nr  503136

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.