text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
België
Germany
Frankrijk
Groot-Brittanië
Hongarije
Italy
Nederland
Polen
Portugal
Roemenië
Slowakije
Spanje
Tsjechië
Other
Fabory Group
Europa
中国
Language
Nederlands
Frans
Engels
Engels
Frans
Duits
Spaans
Italiaans
Frans
Engels
Engels
Hongaars
Engels
Nederlands
Engels
Pools
Engels
Portugees
Engels
Roemeens
Engels
Slowaaks
Engels
Spaans
Engels
Tsjechisch
Engels
Chinees
German
English
Italian
English
Country
België
Germany
Frankrijk
Groot-Brittanië
Hongarije
Italy
Nederland
Polen
Portugal
Roemenië
Slowakije
Spanje
Tsjechië
Other
Fabory Group
Europa
中国
Language
Nederlands
Frans
Engels
Engels
Frans
Duits
Spaans
Italiaans
Frans
Engels
Engels
Hongaars
Engels
Nederlands
Engels
Pools
Engels
Portugees
Engels
Roemeens
Engels
Slowaaks
Engels
Spaans
Engels
Tsjechisch
Engels
Chinees
German
English
Italian
English
Login
Register
Industrieën
Industrieën
Truck Trailer & Coach
Voedingsmiddelen
Agri
Semiconductor & Medisch
Bouw
Petrochemie
Wind
Andere industrieën
Diensten
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratorium
3D Portal
Trainingen
Digitale oplossingen
Assortiment
Assortiment
Bevestingsmaterialen
C-Parts
Gereedschappen en PBM’s
Normen en standaarden
DIN normeringen
ISO normeringen
Lubrinox
Masters in Fasteners
Breed en diep
Branchespecifiek
Samengestelde kits
Innovaties
Naar de webshop
Bestel direct via onze webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Toolboxes plastic
All categories
Bevestigingsartikelen
Elektrische gereedschappen
Elektrische toebehoren
Handgereedschappen
Slijpen & Schuren
Snij- & boorgereedschappen
Veiligheidsproducten
Quick Search
X
Search
Reset
Home
Hand tools
Tool storage
Suitcases, boxes & bags
Toolboxes plastic
4W910335
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom Tool Box Black/Red 287 x 510 x 294mm
Add to catalogue
Article number
4W910335
Colour
Other
Width
510
Design
Case
Height
294
Depth
287
Quality class
Other
Material
Other
View all specifications
Specifications & standards
Downloads
Specifications
Colour
Other
Width
510
Design
Case
Height
294
Depth
287
Quality class
Other
Material
Other
Padlock shackle
No
Rollable
No
With shoulder strap
Yes
Signal-red
No
With lock
Yes
Removable tray
Yes
Total number of compartments
2
With foam
No
With divider
Yes
With telescopic handle
No
Brand
Facom
Download as PDF
Print
Article numbers
Article number
4W910335
EAN
3662424041310
UBB
500639506418
UNSPSC
24113106
Manufacturer article nr
BT.200
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering