text.skipToContent text.skipToNavigation

Facom Precision square 0-150mm

Specifications

Blade width (mm) 27
Length long leg (mm) 150
With stop Yes
With meter scale No
With mitre Yes
Length short leg (mm) 100
With vial No
Brand Facom

Article numbers

Article number 5X141177
EAN 3148512049944
UBB 500639444792
UNSPSC 27111803
Manufacturer article nr  818.150CLO
Do not close this page. This message will disappear, when the page is fully loaded.