text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Bit sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
HVAC
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Power transmissions
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Bits
Bit sets
4W877434
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom Pozidriv Bit Set in Blister Pack 1/4" Hex 3-Piece
Add to catalogue
View price
Excl. VAT
Article number
4W877434
Packaging
Other
Number of bits PH (crosshead)
0
Number of bits PZ (crosshead)
3
Number of bits Torx
0
Number of bits groove
0
Number of bits total
3
With magnetic holder
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Packaging
Other
Number of bits PH (crosshead)
0
Number of bits PZ (crosshead)
3
Number of bits Torx
0
Number of bits groove
0
Number of bits total
3
With magnetic holder
No
Number of bits hexagon socket
0
Number of bits TriWing
0
Number of bits two hole
0
With bit ratchet
No
Number of bits inner square (Robertson)
0
With handgrip
No
Brand
Facom
Commodity code
82079099
Download as PDF
Print
Article numbers
Article number
4W877434
EAN
3148518194891
UBB
500639129898
UNSPSC
27112836
Manufacturer article nr
ED102T.J3
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering