text.skipToContent text.skipToNavigation

Facom Hexagonal Key 2.5mm Chromium-Vanadium Steel T-Handle 125mm

Article number 6G230787
Total length (mm)
Design T-handle
Insulated No
Wrench width (mm) 2.5
Shaft length (mm) 63
Isolation protection 1000 V No
Anti-theft model No

Specifications

Total length (mm) 125
Design T-handle
Insulated No
Wrench width (mm) 2.5
Shaft length (mm) 63
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 125
With peg No
With hole No
With ball head No
Length short leg (mm) 63
Brand Facom
Commodity code 82041100
Model 84TCD

Article numbers

Article number 6G230787
EAN 3662424012617
UBB 500638923895
UNSPSC 27111710
Manufacturer article nr  84TCD.2.5
Do not close this page. This message will disappear, when the page is fully loaded.