text.skipToContent text.skipToNavigation

Facom Ended ring spanners small offset 5.5X7

Artikelnummer 4J162597
Surface protection Other
Length (mm) 191.8
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 7
Wrench size small (mm) 5.556
Single wrench model No

Specificaties

Surface protection Other
Length (mm) 191.8
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 7
Wrench size small (mm) 5.556
Single wrench model No
Low spark model No
Half moon model No
Wrench size large (inch) 1/4 inch
Head width small (mm) 9.5
Head width large (mm) 10.7
Ratcheting model No
Point count 12
Open model No
Brand Facom

Artikelnummers

Artikelnummer 4J162597
EAN 3662424023996
UBB 500638510213
UNSPSC 27111743
Fabrikant artikelnummer 57L.5.5X7
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.