text.skipToContent text.skipToNavigation

VARTA SILVER Coin V357, SR44 (Button Cell Battery, 1,55V) pack of 1


Article number C7545.000.357
Nominal voltage (V) 1.55
Design Silver oxide
Weight 2.33
Size indication Button cell
Diameter 11.6
IEC indication SR 44
Suitable for EX-applications No
Packed per 1

Specifications

Nominal voltage (V) 1.55
Design Silver oxide
Weight 2.33
Size indication Button cell
Diameter 11.6
IEC indication SR 44
Suitable for EX-applications No
Height including pole (mm) 5.4
Number of cells 1

Article numbers

Article number C7545.000.357
EAN 4008496245710
UBB 203786020479
UNSPSC 26111702
Manufacturer article nr  357101111
Do not close this page. This message will disappear, when the page is fully loaded.