text.skipToContent text.skipToNavigation

Facom Body warmer 2XL

Article number 9B575404
Colour Multi-coloured
Material Other
Thermally insulated Yes
Type of closure Zipper
Fire retardant version Yes
Universal size No
With pockets Yes

Specifications

Colour Multi-coloured
Material Other
Thermally insulated Yes
Type of closure Zipper
Fire retardant version Yes
Universal size No
With pockets Yes
Size (US/CA) XXL
Number of pockets 3
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Brand Facom

Article numbers

Article number 9B575404
EAN 3662424042362
UBB 500637674820
UNSPSC 46181533
Manufacturer article nr  VP.BODYW-2XL
Do not close this page. This message will disappear, when the page is fully loaded.