text.skipToContent text.skipToNavigation

Ripca Flat connector 0.5-1.5mm² red 6.3x0.8mm 100 Pieces


Article number 7Z371787
Design Plug
Halogen free No
Insulation Fully isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 22 - 16
Packed per 1

Specifications

Design Plug
Halogen free No
Insulation Fully isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 22 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No
Brand RIPCA

Article numbers

Article number 7Z371787
EAN 8712734007911
UBB 500640106018
UNSPSC 31163100
Manufacturer article nr  111RED-100
Do not close this page. This message will disappear, when the page is fully loaded.