text.skipToContent text.skipToNavigation

Knipex Screwdriver for Torx® screws insulating multi-component handle, VDE-tested burnished 185 mm


Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel.

Article number 1C863981
Insulated Yes
Total length (mm) 185
Size (TX) 25
Grip design 2-components
Blade material Chrome-vanadium molybdenum (CVM)
Packed per 1

Specifications

Insulated Yes
Total length (mm) 185
Size (TX) 25
Grip design 2-components
Blade material Chrome-vanadium molybdenum (CVM)
Brand KNIPEX

Description

Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel.

Article numbers

Article number 1C863981
EAN 4003773071730
UBB 500513368521
UNSPSC 27111701
Manufacturer article nr  98 26 25
Do not close this page. This message will disappear, when the page is fully loaded.