text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 37mm HSS MT Shank 344mm


Artikelnummer F0129.370.001
Total length (mm)
Diameter drill (mm)
Holding system Conical plug-in axle
Cutting length (mm) 200
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Verpakt per 1

Specificaties

Total length (mm) 344
Diameter drill (mm) 37
Holding system Conical plug-in axle
Cutting length (mm) 200
Suitable for steel Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Spiral drill Yes
Brand Fabory (labor)
Weight per piece (g) 1579
Commodity code 8207506000
Type Twist Drill Bit

Artikelnummers

Artikelnummer F0129.370.001
EAN 8715494649032
UBB 240175057282
UNSPSC 23241639
Fabrikant artikelnummer 021500-AN003700
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.