text.skipToContent text.skipToNavigation

Fabory White Wiping Paper 160m x 200mm Paper


Economic and hygienic recycled 2-ply paper quality that absorbs moisture well. Perforated and glued. Suitable for the food sector. Equipped with tear-off sleeve (centerfeed).

Cikkszám M8111.005.124
Colour White
Width 200
Length (mm) 160000
Material Other
Wet wipe No
Csomagolás: 1

Műszaki adatok

Colour White
Width 200
Length (mm) 160000
Material Other
Wet wipe No
Brand Fabory approved vendor
Weight per piece (g) 1200
Commodity code 63071090
Type White Wiping Paper

Leírás

Economic and hygienic recycled 2-ply paper quality that absorbs moisture well. Perforated and glued. Suitable for the food sector. Equipped with tear-off sleeve (centerfeed).

Cikkszámok

Cikkszám M8111.005.124
EAN 8717703504835
UBB 500570822378
UNSPSC 47131502
Gyártó cikksz 42481278
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.