text.skipToContent text.skipToNavigation

Fabory Machine Tap M26x1.5 Metric DIN 374C HSS-E 140mm

Article number U0731.260.150
Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5

Specifications

Design Machine tap
Thread length (mm) 28
Total length (mm) 140
Shaft diameter (mm) 18
Thread type Metric
Cutting length (mm) 28
Pitch thread (mm) 1.5
Thread size 26
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 14.5
Left-handed thread No
Brand Fabory
Weight per piece (g) 545
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number U0731.260.150
UBB 240203234739
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.