text.skipToContent text.skipToNavigation

Fabory Hexagon Die Nut M12 x 1.25 MF HSS 36 x 10mm

Article number U1632.120.125
Design Die nut
Height 10
Thread type MF
Thread size (metric) 12
Pitch thread (mm) 1.25
Cutting material Other
Brand Fabory

Specifications

Design Die nut
Height 10
Thread type MF
Thread size (metric) 12
Pitch thread (mm) 1.25
Cutting material Other
Brand Fabory
Weight per piece (g) 60
Type Hexagon Die Nut

Article numbers

Article number U1632.120.125
UBB 240203262789
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.