text.skipToContent text.skipToNavigation

Dormer EX00TIN Machine Tap M3x0.5 Metric DIN 371 HSS-E 56mm

Numéro d'article 2O615133
Design Machine tap
Shaft length (mm) 12
Thread length (mm) 6
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type Metric
Cutting length (mm) 6

Spécifications

Design Machine tap
Shaft length (mm) 12
Thread length (mm) 6
Total length (mm) 56
Shaft diameter (mm) 3.5
Thread type Metric
Cutting length (mm) 6
Pitch thread (mm) 0.5
Thread size 3
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 2.7
Left-handed thread No
Brand Dormer
Model EX00TIN
Type Machine Tap

Numéros d'articles

Numéro d'article 2O615133
EAN 7320760662366
UBB 500631633699
UNSPSC 23241615
N° Article du fabricant EX00TINM3
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.