text.skipToContent text.skipToNavigation

DeWalt Angle grinder 1400W 125mm

Article number 5O323480
Height 80
Length (mm) 285
Nominal power consumption (W) 1400
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11500 - 11500

Specifications

Height 80
Length (mm) 285
Nominal power consumption (W) 1400
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11500 - 11500

Article numbers

Article number 5O323480
EAN 5035048640838
UBB 500652214478
UNSPSC 27112700
Manufacturer article nr  DWE4237KT-QS
Do not close this page. This message will disappear, when the page is fully loaded.